{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | A0313 | |
Shape description | Cylindrical | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number |
546840 A0313
Copy |
|
EAN / GTIN |
4045197679840
Copy |
|
Manufacturer number |
546840 A0313
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |