• The item cannot be ordered due to missing prices.

Burr GARANT Master Uni – medium F1225

Article no.: 543220 F1225
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Shape description round arch
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 8 mm
Type of product Burr

Identification numbers & Classifications

Article number 543220 F1225
EAN / GTIN 4067263117919
Manufacturer number 543220 F1225

Description

Version:

The optimum chip formation (no pointed chips) achieves high surface quality in roughing and finishing applications.
  • High rate of material removal.
  • Smooth running.
  • Low thermal stress, long tool life, improved chip evacuation.
  • For general-purpose use on steel, stainless steel, aluminium.

GARANT burrs are manufactured from high performance carbide grades with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
The innovative tooth geometry permits a high metal removal rate and at the same time extremely smooth running and very good guidance. Extra-sturdy shank with 8 mm.

Application:

For the most demanding burring operations.
Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning,
weld and surface preparation.

Note:

Materials with poor thermal conductivity: Reduce speed in order to avoid overheating the burr and smearing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart