{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Shape description | round | |
Cross-section with coating | 6.7 mm | |
Coating length | 100 mm | |
Overall length | 215 mm | |
incl. file handle | no | |
File handle required | no | |
Type of product | Handy file |
Article number | 529150 4 | |
EAN / GTIN | 4007220017340 | |
Manufacturer number | 4007220017340 |