• The item cannot be ordered due to missing prices.

Tool roll for riffler files 12

Article no.: 528510 12

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 210 mm
    Length 270 mm
    suitable for file length 180 mm
    Number of compartments 12
    Type of product Tool roll

    Identification numbers & Classifications

    Article number 528510 12
    EAN / GTIN 2050001698001
    Manufacturer number 3533012275

    Description

    Suitable for:

    Precision riffler files No. 528010528310 and No. 529650.
    270×210 mm, for precision riffler files up to 180 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart