• The item cannot be ordered due to missing prices.

Precision half-round file 200/0

Article no.: 525000 200/0

Select article variation and quantity

Length without tang mm / Swiss cut Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    equivalent to German cut 2
    Cross section 21.1×6.3 mm
    Length without tang 200 mm
    Type of product Precision file

    Identification numbers & Classifications

    Article number 525000 200/0
    EAN / GTIN 613548069554
    Manufacturer number LP1560-8-0

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Uni
     

    Description

    Version:

    Swiss precision files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Special steel with hardness 65-66 HRC. Unlike engineer’s files, these have slightly convex shapes exactly matched to the application, a special cut angle and an extensive selection of different cuts. As a result smooth surfaces are always achieved in the most cost-effective way.
    Cuts on all faces; tapers to a point.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart