• The item cannot be ordered due to missing prices.

Wood rasp, round 250 mm

Article no.: 519370 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: E
  • Standard: DIN 7263

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Cut Cut 2 (2nd cut)
Shape E
Diameter 10 mm
Length without tang 250 mm
Standard DIN 7263
Type of product Wood rasp

Identification numbers & Classifications

Article number 519370 250
EAN / GTIN 4009215007398
Manufacturer number 15622520

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are precision forged, ground and have an exact cut of even density and depth. After most careful tempering while hardening, these quality wood rasps/ files achieve the best performance and tool life.
Round

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart