• The item cannot be ordered due to missing prices.

Square file 100 mm

Article no.: 512200 100

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: D
  • Shape description: square, taper plain end
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cut 2
    Type of cut 2nd cut
    Shape D
    Shape description square, taper plain end
    File surfaces 4
    Width 4 mm
    Length without tang 100 mm
    incl. file handle no
    Standard DIN 7261
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 512200 100
    EAN / GTIN 4009215017342
    Manufacturer number 31421020

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    Cuts on all faces; convex end.

    Application:

    The quality file for workshop use with long tool life and high removal rate.

    Standard:

    DIN 7261 form D

    Note:

    File version with handle available under No. 512201.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart