• The item cannot be ordered due to missing prices.

Protective sleeve for measuring sleeve for MultiCheck Digital M4

Article no.: 486515 M4

Select article variation and quantity

Threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.7 mm
Thread M13×1 6g
Diameter 15 mm
Material 1.4305
Type of product Protective sleeve

Identification numbers & Classifications

Article number 486515 M4
EAN / GTIN 4046122634958

Description

Suitable for:

Base unit 486511 size 2-10 and measurement sleeve 486512 size 2-10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart