{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2231; DIN 7163; DIN 2231 | |
Type of gauge | Acceptance plug gauge; “Go” plug gauge | |
Tolerance zone | a; b; c; cd; d; e; ef; f; fg; g; h; j; js; k; m; n; p; r; t; u; v; x; y; z; za; zb; zc | |
Quality | 6; 7; 8; 9; 10; 11; 12; 13 | |
Nominal size | 155 mm - 169.999 mm | |
Material | Gauge steel | |
Type of product | Limit gap gauge |
Article number | 484227 E | |
EAN / GTIN | 2050002077645 |