{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±0.5 µm | |
Tolerance class | 1 | |
Nominal size | 0.06 mm - 0.09 mm | |
Pitch | 0.01 mm | |
Type of product | “Go” / “No Go” gauge |
Article number |
483950 0
Copy |
|
EAN / GTIN |
2050000963223
Copy |