{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 4.51 mm - 6.99 mm | |
Holder length | 76 mm | |
Material | Die casting | |
Type of product | Test pin holder |
Article number | 483930 3 | |
EAN / GTIN | 2050001048769 |