{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal size range | 9.01 mm - 10 mm | |
Pitch bore ⌀ | 0.01 mm | |
Number of holes | 100 pcs. | |
Material of body | wood | |
Type of product | Box |
Article number | 483840 9-10 | |
EAN / GTIN | 2050002054028 |