{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Stepped ⌀ of jaw pairs | 10 mm | |
largest measuring depth | 15 mm | |
Width | 9 mm | |
Height | 9 mm | |
overall length | 50 mm | |
Type of product | Measuring blade |
Article number | 481900 10 | |
EAN / GTIN | 4030489220930 | |
Manufacturer | Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de |