{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 200 mm - 400 mm | |
Length | 506 mm | |
Width | 30 mm | |
Type of product | Gauge block holders |
Article number | 481700 200-400 | |
EAN / GTIN | 4030489220824 | |
Manufacturer | Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Germany, www.koba.de |