• The item cannot be ordered due to missing prices.

Platform scales, type EOB 35 kg

Article no.: 479600 35

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 kg - 35 kg
Scale divisions 10 g
Number height display unit 25 mm
Reproducibility 10 g
Manufacturer's designation EOB
Dimensions of weighing plate 315×305 mm
Power supply Battery-powered
Number of batteries contained 6
Article no of the battery / rechargeable battery fitted 081561 LR6
Display unit width 215 mm
Display unit depth 110 mm
Display unit height 50 mm
Net weight 3.8 kg
Type of product Platform balance

Identification numbers & Classifications

Article number 479600 35
EAN / GTIN 4045761192157
Manufacturer number EOB 35K10

Description

Version:

  • Robust parcel scales for the dispatch department.
  • Simple operation by 4 keys.
  • Display unit with character height 25 mm can be placed away from platform; can be positioned or mounted using approx. 2 m long flexible cable.
  • Suitable for mains and battery operation, auto-off after 3 minutes.

Supplied with:

Mains adapter and wall bracket for display unit.

Optional extras:

6 batteries No. 081561 size LR6, stand for the display unit available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart