{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum weighing range | 2,500 g | |
Graduation | 20 g | |
Scale length | 100 mm | |
Load capacity | Hook | |
Type of product | Spring balance |
Article number | 479415 2500 | |
EAN / GTIN | 2050001051707 |