{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 kN - 75 kN | |
Scale graduations | 2 kN | |
Error limit | ±1.6 of the full scale value (±2.5 with memory pointer) % | |
Measurement technology | analogue | |
Height of load cell | 57 mm | |
⌀ load cell | 90 mm | |
Operating temperature | -10 °C - 50 °C | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Load cell |
Article number | 479115 0-75 | |
EAN / GTIN | 2050001858832 |