{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 1 N - 10 N | |
Scale graduations | 0.2 N | |
Probe length L | 48 mm | |
Measurement technology | analogue | |
Dial face ⌀ | 72 mm | |
Type of product | Spring balance |
Article number | 478900 10N | |
EAN / GTIN | 4045197208149 | |
Manufacturer number | 478900 10N |