This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drill gauge, ⌀ range: 0,7-10mm

Article no.: 475800 0,7-10

Select article variation and quantity

⌀ range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 0.7 mm - 10 mm
Pitch bore ⌀ 0.1 mm
Material nitrided steel
Type of product Hole and millimetre gauge

Identification numbers & Classifications

Article number 475800 0,7-10
Manufacturer number 475800 0,7-10

Description

Version:

Made of steel, nitrided. Hole ⌀ increment 0.1 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart