• The item cannot be ordered due to missing prices.

CO2 probe CO2

Article no.: 474157 CO2

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: USB interface; Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 ppm - 10,000 ppm
Error limit ±(50 ppm + 3% of the measured value) (0 to 5000 ppm); ±(100 ppm + 5% of the measured value) (5001 to 10000 ppm)
Resolution 1 ppm
IP Index of Protection IP 54
Temperature measurement range 0 °C - 50 °C
Error limit temperature ±0.5 °C
Resolution temperature (0 − 50 °C) 0.1 °C
Relative humidity measurement range 5 % - 95 %
Error limit relative humidity ±3% rH (10 to 35% rH); ±2% rH (35 to 65% rH); ±3% rH (65 to 90% rH); ±3% rH (remaining measuring range); ±0.06% rH/K (0 to + 50 °C)
Resolution humidity 0.1 %
Measuring range pressure 700 hPa - 1,100 hPa
Error limit, absolute pressure ±2 hPa
Resolution, absolute pressure 0.1 hPa
Length 295 mm
Width 50 mm
Height 40 mm
Operating temperature -5 °C - 50 °C
Probe length 130 mm
Probe ⌀ 30 mm
Storage temperature -20 to +60 °C °C
Weight 195 g
Radio range 20 m
Battery life 21.5 h
Interface USB interface; Bluetooth interface
Type of product CO2 probe

Identification numbers & Classifications

Article number 474157 CO2
EAN / GTIN 4029547019074
Manufacturer number 0632 1551

Description

Version:

Probe for testo multi-function measuring device (please order separately) to measure CO2 concentration, atmospheric humidity and air temperature. At the same time wet-bulb temperature, dewpoint and absolute humidity are calculated.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

No. 474141 size 440.

Supplied with:

CO2 probe with Bluetooth incl. temperature, humidity and absolute pressure sensor (consisting of CO2 probe head and Bluetooth handle); 4× Mignon batteries type AA, table stand and calibration certificate.

Note:

Please do not use the probe in a condensing atmosphere.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart