• The item cannot be ordered due to missing prices.

Air temperature sensors NTC

Article no.: 474144 NTC
  • IP Index of Protection: IP 54

Product details

Technical Data

Measuring range -50 °C - 125 °C
Error limit ±0.2 (−25 to +80) °C
Response time t99 60 s
Power supply Mains operated
IP Index of Protection IP 54
Type of product Temperature sensor

Identification numbers & Classifications

Article number 474144 NTC
EAN / GTIN 4029547019159
Manufacturer number 0615 1712

Description

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart