{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 53 | |
Voltage range AC | 12 V - 1,000 V | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Material of the housing | ABS plastic | |
Power supply | Battery-powered | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Number of batteries contained | 2 | |
Type of product | Phase tester |
Article number | 473282 VT2 | |
EAN / GTIN | 4014651440555 |