{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display range AC | 6 V - 690 V | |
Display range DC | 6 V - 690 V | |
Display | LED | |
Manufacturer's designation | VT Combi Pro | |
IP Index of Protection | IP 65 | |
Three phase sequence testing | yes | |
Polarity testing | yes | |
Continuity testing | visual / acoustic | |
FI/RCD protective switch test current | yes | |
Illumination of probe points | yes | |
Overvoltage category | CAT III 690 V; CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Power supply | 2× 081561 LR3 | |
Type of product | Voltage tester |
Article number | 473201 COMBIPRO | |
EAN / GTIN | 4032248405749 | |
Manufacturer number | 9918860000 |
This article |
Recommendations |
|
---|---|---|
Two-pole voltage tester, Type: COMBIPRO |
||
Number of batteries contained | 2 | 2 |
Display | LED | LCD |
Display range DC | 6 V - 690 V | 6 V - 690 V |
IP Index of Protection | IP 65 | IP 64 |
Illumination of probe points | yes | yes |
Overvoltage category | CAT III 690 V; CAT IV 600 V | CAT III 1000 V; CAT IV 600 V |
Type of product | Voltage tester | Voltage tester |