• The item cannot be ordered due to missing prices.

Alternative article:

Photography tripod

Article no.: 468558

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Extension length 70 cm - 174 cm
    Connection thread 1/4 in
    Weight 2.4 kg
    Type of product Photography tripod

    Identification numbers & Classifications

    Article number 468558
    EAN / GTIN 7640110690635

    Description

    Version:

    High-quality tripod stand of aluminium with easy fine adjustment (photography tripod) and crank column. Telescopic legs with quick adjustment. Conical rubber feet with steel mandrel for increased stability.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart