• The item cannot be ordered due to missing prices.

Flat straight edge, Accuracy class 1, Length: 3000mm

Article no.: 460400 3000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 874
Accuracy 1
Flatness tolerance of the checking faces 0.054 mm
Shape B
Shape description I-shape cross-section
Material Special steel
Length 3,000 mm
Cross-section width ±0.2 mm 99.3 mm
Cross-section height ±0.2 mm 15.5 mm
Type of product Flat straight edge

Identification numbers & Classifications

Article number 460400 3000
EAN / GTIN 4045197206725
Manufacturer number 460400 3000

Description

Version:

The straight edges are made of special steel, ground all round.
Form B, with 2 hand slots and enamelled centre section.

Application:

For inspection and precise work.

Supplied with:

Manufacturer’s test certificate.

Note:

Stainless version available ex works.
Please note that there is a carriage charge for these sizes!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart