• The item cannot be ordered due to missing prices.

Stock square Accuracy class 2 1000X500 mm

Article no.: 452590 1000X500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875
    Stock length 1000×500 mm
    Accuracy 2
    Right angle tolerance 0.12 mm
    Shank cross-section 50×10 mm
    Type of product Stock square

    Identification numbers & Classifications

    Article number 452590 1000X500
    EAN / GTIN 4045197780928
    Manufacturer number 452590 1000X500

    Description

    Version:

    All faces and edges ground. Inspection test faces ground.

    Application:

    For accurate general workshop work.

    Accuracy:

    DIN 875 / 2 − angle tolerance e.g. for size 100×70 = 0.030 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart