• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 60X58 mm

Article no.: 447050 60X58

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 5 mm - 30 mm
all parts hardened
Length 60 mm
Width 58 mm
Height 40 mm
Weight each 0.65 kg
Type of product Vee block

Identification numbers & Classifications

Article number 447050 60X58
EAN / GTIN 4029713291853
Manufacturer number 447050 60X58

Description

Version:

Of hardened special steel with two 90° Vees. Side, end, and standing faces precision ground relative to the Vees. Flatness and parallelism tolerance 0.004 mm.

Advantage:

Can also be used horizontally.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart