{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contact point ⌀ | 5 mm | |
Arbor ⌀ | 6 mm | |
Throat | 26.8 mm | |
Type of product | Contact point |
Article number | 445420 K5/51 | |
EAN / GTIN | 2050001668363 | |
Manufacturer number | 4429158 |