• The item cannot be ordered due to missing prices.

Digital height gauge and marking-out system 1000 mm

Article no.: 445152 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Marking height (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Article no of the battery / rechargeable battery fitted 081560 357
Marking height 1,000 mm
Scale divisions 0.005 mm
Error limit 0.07 mm
Interface USB interface; Digimatic interface
Power supply Battery-powered
Number of batteries contained 1
Battery life approx. 3,500 h
Measurement technology digital
Base length 250 mm
Base width 150 mm
Type of product Height gauge and marking device

Identification numbers & Classifications

Article number 445152 1000
EAN / GTIN 4946368583341
Manufacturer number 192-615-10

Description

Version:

Direct reading from clear digital display. Battery operation with very low current consumption.
Data storage key
− The measured result can be stored by pressing a key. All critical parts are hardened. Great stability by two parallel hardened columns with rack teeth on the inner faces (size. 1000 has 3 columns).
2 preset values permit reference values to be saved (e. g. granite table and workpiece).
Carbide tipped scriber. Sturdy base with hardened and lapped surface. Crank on the back of the display housing for quick adjustment and a hand wheel for fine adjustment.

Supplied with:

1 battery No. 081560 size 357, 1 cover, 1 carbide tipped scriber No. 443510.

Optional extras:

Square holder No. 445180 for holding dial indicators and lever indicators, centring gauge No. 445250, protractor No. 453500, holder No. 453520, and data cable No. 497080.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart