• The item cannot be ordered due to missing prices.

Spare piston 3

Article no.: 440830 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version flat piston
Square ring ⌀ 7 mm
Length 18.9 mm
Type of product Measuring-stand piston

Identification numbers & Classifications

Article number 440830 3
EAN / GTIN 2050001778697
Manufacturer number 108415

Description

Suitable for:

Measuring stands No. 440800; 440840 each in size 220.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart