• The item cannot be ordered due to missing prices.

External quick caliper with dial gauge 0-10 mm

Article no.: 438545 0-10

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 10 mm
    Scale divisions 0.1 mm
    Error limit 0.1 mm
    Carbide spherical point ⌀ 2 mm
    maximum contact point length L (measurement depth) 36 mm
    Measurement technology analogue
    Dial indicator ⌀ 50 mm
    Type of product External quick callipers

    Identification numbers & Classifications

    Article number 438545 0-10
    EAN / GTIN 4045197634641
    Manufacturer number 438545 0-10

    Description

    Version:

    1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the moving contact point is transmitted to the dial indicator. The measured result can be read directly.

    Application:

    For quick measuring of external grooves, wall thicknesses, plates, pipe wall thicknesses, foils etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart