• The item cannot be ordered due to missing prices.

Carbide contact point, contact point length 36.5 mm 2R mm

Article no.: 436317 2R

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.4
Measurement ball ⌀ 2 mm
Probe length L 36.53 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436317 2R
EAN / GTIN 7630041110869
Manufacturer number 01860305

Description

Version:

Contact point with ruby ball (high wear-resistance, non-magnetic, not electrically conductive).

Suitable for:

TESA lever dial indicators, connection thread M1.4.

Suitable for:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart