• The item cannot be ordered due to missing prices.

Stylus 17.4 mm, with carbide ball 2R mm

Article no.: 436283 2R

Select article variation and quantity

Measurement ball ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of contact point Contact point with ruby ball
Connection thread M1.7
Measurement ball ⌀ 2 mm
Probe length L 20.9 mm
Type of product Contact point

Identification numbers & Classifications

Article number 436283 2R
EAN / GTIN 2050001060631
Manufacturer number 21CZA201

Description

Suitable for:

Mitutoyo lever dial indicators, connection thread M1.7 (length is given from centre of contact point to shoulder on the thread).
Contact point with ruby ball (high wear-resistance, non-magnetic, not electrically conductive).

Suitable for:

No. 436261; No. 436276 size 0.8/39; No. 436271

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart