• The item cannot be ordered due to missing prices.

Measuring pins for measuring range 8 − 12 mm Carbide 9,5 mm

Article no.: 435092 9,5

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 9.5 mm
Measuring range 8 mm - 12 mm
Type of product Measuring pin

Identification numbers & Classifications

Article number 435092 9,5
EAN / GTIN 2050001950482
Manufacturer number 10200009

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart