• The item cannot be ordered due to missing prices.

Probe for OSIMESS internal precision bore gauges 6,70-7,30 mm

Article no.: 435015 6,70-7,30

Select article variation and quantity

Application range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range 6.7 mm - 7.3 mm
Type of product Probe

Identification numbers & Classifications

Article number 435015 6,70-7,30
EAN / GTIN 2050001055958
Manufacturer number 62700020

Description

Version:

OSIMESS tips for small diameters from 1.0 to 11.5 mm (without gauging pin). In carbide for size 0.95-1.15 to size 3.80-4.20. In DLC coating as from size 4.15-4.80.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart