• The item cannot be ordered due to missing prices.

Pair of tailstocks grade 1, heavy-duty version 200 mm

Article no.: 431710 200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Tip height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Axial accuracy ±0.008 mm
Sleeve holder MT2
Quality 1
Vee blocks for shaft ⌀ 10 mm - 50 mm
Tip height 200 mm
Width 120 mm
Length per pair 390 mm
Weight per pair 33 kg
maximum load capacity 75 kg
Type of product Tailstock

Identification numbers & Classifications

Article number 431710 200
EAN / GTIN 2050001039156

Description

Version:

Of special cast iron with very high wear resistance. One tailstock with a fixed centre, one tailstock with an axially movable centre. Adjustment of the centre with a hand lever. With hardened Vee-blocks.

Accuracy:

Grade 1, axial precision ± 0.008 mm.

Note:

Please note additional carriage charge. Other centre heights on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart