• The item cannot be ordered due to missing prices.

Pair of bench inspection rollers

Article no.: 431705

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 25 mm - 150 mm
Tip height 147 ( at d = 25) mm
Width of T-nut h6 14 mm
Weight per pair 15 kg
maximum load capacity 150 kg
Type of product Bench inspection roller

Identification & Classification

Article number 431705
EAN / GTIN 4030234000404
Manufacturer mäder pressen GmbH, Robert-Bosch-Straße 13, 78579 NEUHAUSEN OB ECK, Germany, www.maederpressen.de

Description

Version:

Made of dense special casting. Each with 2 rollers mounted on ball bearings, to accept cylindrical components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart