• The item cannot be ordered due to missing prices.

Scribing and marking out plate 1000X750 mm

Article no.: 431510 1000X750
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Flatness tolerance 0.02 mm
Overall height 140 mm
Weight 190 kg
Type of product Graduated plate

Identification numbers & Classifications

Article number 431510 1000X750
EAN / GTIN 2050001949844

Description

Version:

In stable ribbed design, of dense, aged special grey cast iron. With scraped surface finish. Unmachined faces are enamel painted (RAL 7001 grey). With cast-in support points.

Standard:

Accuracy DIN 876/1 scraped.

Optional extras:

Engineer’s blue No. 085388.

Note:

Accessories such as handles and set-up elements available on request. Other sizes are available from our manufacturer. Carriage forward, delivery by truck.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart