{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment | 25 mm | |
maximum working height (top face of the granite table) | 900 mm | |
suitable for worktop size length×width | 800×600 mm | |
Support cabinet height | 720 mm | |
Support cabinet width | 550 mm | |
Support cabinet depth | 560 mm | |
Height of support cabinet incl. bearing sets | 780 mm | |
Load capacity, distributed | 500 kg | |
Material of storage shelf | Beech ply | |
Weight | 28 kg | |
Type of product | Sub-frame |
Article number | 431000 800X600 | |
Manufacturer number | 431000 800X600 |