{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 1 mm | |
Flatness | 0.022 mm | |
Thickness | 160 mm | |
Number of steel ball inserts | 5 | |
Weight | 460 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430200 1200X800 | |
EAN / GTIN | 2050001949738 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Granite plate Accuracy class 1 1200X800 mm |
||
Flatness | 0.022 mm | 0.009 mm |
Accuracy | 1 mm | 0 mm |
Weight | 460 kg | 460 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 160 mm | 160 mm |
Type of product | Graduated plate | Graduated plate |