• The item cannot be ordered due to missing prices.

Extension for internal micrometer 1/100

Article no.: 429010 1/100

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range Size 6−8 to 10−12 mm
    Length 100 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 429010 1/100
    EAN / GTIN 4946368830681
    Manufacturer number 952322

    Description

    Version:

    Satin chrome-plated, for screwing between the micrometer head and display unit.

    Suitable for:

    Internal micrometers No. 429000, 429005, 429110, 429250.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart