• The item cannot be ordered due to missing prices.

Internal micrometer IMICRO 225-250 mm

Article no.: 428800 225-250

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 225 mm - 250 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.008 mm
    Dimension a 26 mm
    Standard measuring depth 81 mm
    Measuring depth with maximum extension 1,581 mm
    Measurement technology analogue
    Test certificate Manufacturer’s test certificate
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428800 225-250
    EAN / GTIN 7630041108293
    Manufacturer number 00813102

    Description

    Version:

    Analogue 3-point internal micrometer for high-precision measurement of bores, even at large depths (can be extended with up to three extensions). Self-centring and self-aligning. Individual internal micrometer to Abbé’s principle (no first order tilt error).
    Anvils of titanium carbide (HV5−1300).

    Supplied with:

    Extension 150 mm No. 428802 size 5/150, supplied in a wooden box.

    Optional extras:

    Setting rings No. 484030, extensions No. 428802.

    Note:

    Centring devices for large measurement depths on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart