• The item cannot be ordered due to missing prices.

Small length measurement bench Precimar SM60

Article no.: 424920 SM60

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Span of measurement 25 mm
Plane parallelism of measuring faces 1 µm
Gauging force 1 N
Measuring face ⌀ 6 mm
Measurement technology analogue
Type of product Indicating snap gauge
Weight 9 kg

Identification numbers & Classifications

Article number 424920 SM60
EAN / GTIN 4059192064624

Description

Version:

Small length measurement bench for quick and precise measurements in the production area. Support table (⌀ 60 mm) with stepless height adjustment. The measuring tool used is protected by the integral coupling. Hardened gauging faces. Can be used with all dial indicators with 8 mm clamping shank (available on request).

Supplied with:

Without precision dial comparator or dial indicator.

Optional extras:

Dial indicator No. 434314 size 25; 434318 size 25; 434320 size 25; 434324 size 25; 434656 size 25; 434655 size 25; compact length measuring gauge 434707 size 1200; inductive length measuring probe 434760 size 2004M

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart