• The item cannot be ordered due to missing prices.

External micrometer with disc anvils ⌀ 30 mm, Measuring range: 100-125mm

Article no.: 422992 100-125

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 125 mm
Scale divisions 0.01 mm
Error limit 6 µm
Micrometer barrel graduations 1/100 mm
Spindle ⌀ 8 mm
Barrel ⌀ 24 mm
Ratchet yes
Locking by clamping device
Type of spindle hardened and ground
Disc anvil yes
Measurement technology analogue
Type of reading parts engraved, black
Type of operating parts Hand temperature protection
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 422992 100-125
EAN / GTIN 4250099616545

Description

Version:

Disc anvil of hardened steel in flat version, without recess. Hardened and ground measuring spindle. Higher accuracy than DIN 863. Locking by clamping device. With ratchet and hand temperature protection. Clearly engraved black divisions and numerals.

Application:

For determining the tooth widths of spur and helical gears from module 0.6.

Downloads & documents

Compare with similar products

This article


Recommendations


External micrometer with disc anvils ⌀ 30 mm, Measuring range: 100-125mm

External micrometer with disc anvils ⌀ 30 mm, Measuring range: 100-125mm

Scale divisions 0.01 mm 0.01 mm
Micrometer barrel graduations 1/100 mm 1/50 mm
Standard Manufacturer’s standard DIN 863
Spindle ⌀ 8 mm 8 mm
Packaging sturdy box sturdy box
Measurement technology analogue analogue
Type of product External micrometer External micrometer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart