• The item cannot be ordered due to missing prices.

Precision external micrometer with 50 mm spindle travel 100-150 mm

Article no.: 420900 100-150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/100
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm - 150 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/100 mm
Error limit 4 µm
Spindle ⌀ 8 mm
Barrel ⌀ 24 mm
Measurement technology analogue
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420900 100-150
EAN / GTIN 4250099609202

Description

Version:

Stable spheroidal cast frame, hammer finish with hand temperature protection, friction clutch, and locking device. Precision lapped, carbide-tipped measuring faces. Accuracy better than DIN 863.

Advantage:

50 mm spindle travel, ideal for larger measurement ranges. Direct reading of the 1/100 mm on the large scale barrel.

Supplied with:

Without setting standard.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart