{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Works standard | |
Messbereich | 400 mm - 500 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 3 µm | |
Spindle ⌀ | 8 mm | |
Spindle travel | 25 mm | |
Barrel ⌀ | 21 mm | |
Measurement technology | analogue | |
Weight | 6.7 kg | |
Number of measuring tips | 4 | |
Number of micrometer standards | 4 | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420810 400-500 | |
EAN / GTIN | 4946368215150 | |
Manufacturer number | 104-143A |