{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 1 in - 2 in | |
Scale divisions | 0.0001 in | |
Spindle ⌀ | 6.5 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420650 1-2 | |
EAN / GTIN | 4045197882585 | |
Manufacturer number | 420650 1-2 |