• The item cannot be ordered due to missing prices.

External micrometer 0-25 mm

Article no.: 420545 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 0 mm - 25 mm
    Scale divisions 0.001 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 2 µm
    Spindle ⌀ 6.35 mm
    Barrel ⌀ 18 mm
    Measurement technology analogue
    Type of measurement face carbide tipped
    Weight 0.3 kg
    Packaging sturdy box
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 420545 0-25
    EAN / GTIN 4946368508542
    Manufacturer number 102-707

    Description

    Version:

    Precision lapped, carbide-tipped measuring faces. Hardened and ground measuring spindle. Locking by locking lever. With ratchet and hand temperature protection. Barrel non-reflecting chromium plated. Clearly engraved black divisions and numerals.
    With combined ratchet for one-hand operation and operation in the bracket. Reading 0.001 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart