• The item cannot be ordered due to missing prices.

Digital depth gauge with data output 1000 mm

Article no.: 418710 1000

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 1,000 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.07 mm
Interface USB interface; Digimatic interface
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 250 mm
Cross-section measuring beam 20×6 mm
Packaging Wallet
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Depth gauge

Identification numbers & Classifications

Article number 418710 1000
EAN / GTIN 4946368377094
Manufacturer number 571-207-10

Description

Version:

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Additional extension base No. 418744.
Data cables No. 497080 and 497100.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart