{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Interface | USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 100 mm | |
Internal jaw ⌀ | 10 mm | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Workshop calipers |
Article number | 415365 200 | |
EAN / GTIN | 2050001894038 | |
Manufacturer | NOLAN srl, Via Malpighi 87, 48018 FAENZA, Italia, www.calibridemm.it |